Travelon 42911-770 Hack-Proof Convertible Hobo with RFID Protection - Champagne
Mfr # 42911-770
Zoro # G003893811
Product Information
- Brand Travelon
- MFR # 42911-770
- Zoro # G003893811
- UPC # 25732028016
- Country of Origin China
- Category Cases and Totes
Description
For versatility whether you're out shopping or going on vacation, trust the Travelon Convertible Hobo with RFID Protection. This stylish bag with gold accents is perfect for a variety of uses. It features a large main compartment, with plenty of spots for all your things, plus a slip pocket, zippered pocket, and 5 card slots with a passport slot. Plus, all those slots feature RFID protection so your personal information stays safe from thieves. The bag also includes 3 additional exterior zippered pockets, including one of the back and two on the front. When it's time to go, carry the bag by the attached strap for the ideal shoulder bag or attach the adjustable strap to wear the bag as a low-slung shoulder bag or crossbody.
Features- Stylish bag with antique gold accents is ideal for everyday use or use while traveling
- Features a large main compartment with 5 card slots, a passport slot, a slip pocket, and an interior zippered pocket
- Card slots and passport slot feature RFID protection so thieves can't steal your personal information
- Rear zippered pocket provides additional storage for personal items you want to keep close
- Front zippered pockets add a stylish element thanks to their slanted design and provide storage for chapstick, pens, or items you need frequently
- Comes with an attached strap so the bag can easily be used as a shoulder bag
- When you're out and about or while traveling, attach the adjustable strap to wear the bag as a low-slung shoulder bag or crossbody bag
- Bag also comes complete with a detachable LED light for easily seeing into your bag, even at night
- Hobo Bag
- Detachable Adjustable Strap
- Detachable LED Light
- Color: Champagne
- Interior Color: Teal Blue
- Number of Card Slots: 5 plus passport slot
- Strap Drop: 10 in.
- Material: Polyester
- Detachable Strap Drop: Adjustable from 19.5" to 34"
- N/A: One Year Limited Manufacturer N/A
- Dimension: 14.25" W x 9.5" H x 5.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Gold Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 50PK (64192)
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- LIBERTY MOUNTAIN Liberty Mountain 145007 4 x 7 XS Ditty Bag (145007)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- ELONGATED Elite Briefcase (NU-240)
- Travelon Cases and Totes