Travelon 42835 Folding Jewelry Necklace Earrings Rings Bracelet Organizer Bag - Purple
Mfr # 42835
Zoro # G503957051
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travelon
- MFR # 42835
- Zoro # G503957051
- UPC # 25732029563
- Country of Origin China
- Category Accessories
Description
Keep jewelry neat and organized with the Travelon Folding Jewelry Organizer. Ideal for those on the go, this organizer gives you plenty of space for storing all of your necklaces, bracelets, earrings, rings, and more while traveling. Inside you'll find a total of 5 zippered pockets, 3 clear and 2 standard, an earring flap that can accommodate up to 8 pairs of earrings, plus a padded ring strap that measures roughly 4.75 inches in length. The organizer can either be laid flat on a dresser or table or can be hung on the back of a door with the convenient hanging strap. When it's time to go, the organizer folds into a compact package the neatly tucks away inside luggage or carry-ons.
Features- The compact and convenient way to pack and store your jewelry while traveling
- Includes a variety of storage options ideal for everything from bracelets to earrings to rings
- Features 5 zippered pockets, 3 clear and 2 standard, for organizing bracelets, pins, and more
- Earring tab can hold up to 8 pairs of earrings and stays in place thanks to a snap closure
- Padded strap is designed to hold rings in place and measures roughly 4.75 inches in length
- Hanging tab on the back lets you hang the organizer up in your hotel room for easy access
- When you're ready to go, organizer conveniently folds down to a compact size for storage in luggage or carry-ons
- Exterior Color: Purple
- Interior Color: Blue, Black & Green
- Zippered Pockets: 5 Total
- Earring Storage: Up to 8 Pairs
- Ring Strap Length: 4.75 in.
- Material: Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, White, OSFM (BLSH-HDS-HYNI-AP1W)
- 3M Head Suspension (S-950)
- MCKESSON Convex Eye Patch, One Size Fits Most, 12PK (63-4475)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- MISSION Cooling Performance Hat Black One Size Fits Most (109527)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- SIGVARIS Sigvaris Access 972PMSW99 20-30 mmHg Closed Toe Pantyhose; Black; Medium-Short (972PMSW99)
- Travelon Accessories