Travelon 321860 Leather RFID Blocking Wallet & Organizer
Mfr # 72663-50
Zoro # G703875827
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travelon
- MFR # 72663-50
- Zoro # G703875827
- UPC # 25732017423
- Country of Origin China
- Category Accessories
Description
You always want to protect your identity, no matter where you are, so do it with the Travel on Leather RFID Blocking Wallet &Organizer. Important documents such as your passport, credit cards, key cards, and drivers license all contain RFID chips that broadcast your personal information. This wallet blocks the transmission of this information, preventing unauthorized access by others. It features tons of space for your must-haves, including 7 credit card slots, one ID slot, a divided slip pocket for currency, and four smaller slip pockets for receipts, travel documents, passports, and more. The wallet also includes a zippered pouch for loose change, and secures tightly with an elastic strap that wraps around the outside to keep everything secure.
Features:- Wallet includes tons of space for all your credit cards, currency, and more
- Includes a total of 7 card slots plus an ID slot so you can easily carry all your credit cards or loyalty cards
- Currency section is divided in two, with one deeper pocket and one shallower pocket for easy organization
- Middle zippered pouch is perfect for change or other loose items you want to keep secure
- Includes four additional slip pockets for easy storage and organization of receipts, travel documents, passports, and more
- Built-in pen loop makes it a great all-in-one solution for carrying all your travel essentials
- Elastic strap wraps around the exterior of the wallet for added protection
- Wallet includes built-in RFID-blocking that helps keep your personal information safe while you're on the go
- Made with genuine leather for a stylish exterior that's durable enough to stand up to your travels or day-to-day use
- Color : Black
- Card Slots : 7 slots plus 1 ID slot
- Material : Leather
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0232-X)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Crane Disconnect Sign, Landscape (OS-NS-P-1014-L-15370)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Orange, 100PK (19718-BULK)
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- SQUIDS BY ERGODYNE Arm Wrist Scanner Mount 5548, Black, Size L (5545)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, BLACK (201-002)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- CONDOR OUTDOOR PRODUCTS VAULT TRIXFOLD WALLET, OLIVE DRAB (235-001)
- TOUGHBUILT 1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair (TB-CT-51P-2BES)
- Travelon Workwear