Travelon 316480 RFID Blocking Clutch Wallet With Power Pack – Olive
Mfr # 22908-760
Zoro # G903875580
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travelon
- MFR # 22908-760
- Zoro # G903875580
- UPC # 25732027446
- Country of Origin China
- Category Accessories
Description
Bring along your essentials, protect your private information, and charge your phone with the RFID-Blocking Clutch Wallet w/ Power Pack. This clutch wallet features a built-in wallet section with 6 card slots, ID slot, zippered section for change, and areas for currency. Plus, it has built-in RFID protection, which stops the transmission of personal information from your credit cards, drivers license, and more. The rear zipped section then provides room for your keys, phone, lipstick, or other essentials, and houses a 5000 mAh power pack. Now, you can charge your phone, tablet, MP3 player, or more as you go about your day. The clutch also has a detachable wrist strap so you can carry it around your wrist or slip it inside of a larger bag.
Features:- Bring along all the essentials and stay powered up while you go about your day
- Clutch features RFID-blocking to keep your private information safe everywhere you go
- Wallet section features a snap closure with 2 full-length slip pockets, zippered pocket, ID slot, and 6 credit card slots
- Rear zippered section gives you plenty of room for your phone, gum, chapstick, and more
- Also includes a special pocket for the included power pack so you can charge up anywhere
- Removable power pack comes complete with a USB to microUSB cable for easy charging, as well as both an Apple 30-Pin and Lighting adapter
- Use your own USB charging cable for even greater compatibility with MP3 players, cameras, tablets, e-readers, and more
- Special LED indicators let you know how much power is left in your backup battery
- Charge the power pack from your computer's USB port or a USB wall adapter using the included cable
- Clutch Wallet
- Removable Wrist Strap
- Power Pack
- USB Cable
- 30-Pin Adapter
- Lighting Pin Adapter
- Instructions
- Clutch Wallet
- Exterior Color : Olive
- Interior Color : Cobalt Blue/Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4982XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6093 (06093)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, L, 1 PR (640L-09)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, X-Large, Pair (GUG-05-XL)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- GOLD RUSH Gold Rush 820W20SET-BRN 2 Tones Rhinestone Studed Purse Wallet Set - Brown (820W20SET-BRN)
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- PYRAMEX Sideshields, Clear, PR (SS100)
- RADIANS Eyewear Cases (EX5001)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 7 (R9-112-07)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Large (81-8003-204-07)
- Travelon Accessories