Shop All Accessories
Travelon
Travelon 267598 Safe ID Wallet & Badge Shield with RFID Blocking
Mfr # 12600-380-0010-
Zoro # G303875623
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travelon
- MFR # 12600-380-0010-
- Zoro # G303875623
- Country of Origin China
- Category Accessories
Description
Always keep your personal
information private
Product Information
You always want to protect your identity, even while at work,
so do it with the Safe ID Badge Shield with RFID Blocking.
Important documents such as your passport, credit cards, key cards, and
drivers license all contain RFID chips that broadcast your personal
information. This badge shield blocks the transmission of this
information,
preventing unauthorized access by others. It features two ID pockets
are the inside that are perfect for ID, key cards, or badges, plus an
additional slip pocket on the outside for other cards or currency. Wear
it using the included lanyards or slip it on your belt with the
built-in belt loop.
Product Features
Includes
Specifications
Item Condition: New
information private
Product Information
You always want to protect your identity, even while at work,
so do it with the Safe ID Badge Shield with RFID Blocking.
Important documents such as your passport, credit cards, key cards, and
drivers license all contain RFID chips that broadcast your personal
information. This badge shield blocks the transmission of this
information,
preventing unauthorized access by others. It features two ID pockets
are the inside that are perfect for ID, key cards, or badges, plus an
additional slip pocket on the outside for other cards or currency. Wear
it using the included lanyards or slip it on your belt with the
built-in belt loop.
Product Features
- Keeps your badge and key card safe and secure
- Features RFID-blocking to keep your private information safe
- Includes two internal ID pockets perfect for badges,
identification, key cards, and more - Outside also includes a slip pocket for spare change or
extra cards - Wear it using the included removable lanyard or easily slip
it on a belt with the built-in belt loop
Includes
- Badge Holder
- Removable Lanyard
Specifications
- Badge Holder Color: Teal
- ID Slots: 2 slots
- Lanyard Color: Rainbow
- Lanyard Length: 18" (Approx)
- Holder Dimensions: 4" x 2.6" x .3" (H x
W x D, Approx)
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- MSA SAFETY Fas-Trac III Replacement Suspension, For V-Gard Helmets, Hard Hat Ratchet (4-Point), Size Large (10148707)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U08 (472U08)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- RADIANS Radians Neck Cord (NC-RED)
- SQUIDS BY ERGODYNE Arm Wrist Scanner Mount 5548, Black, Size L (5545)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- FRIO Insulin Cooling Individual Wallet- Blue- 7 in. x 2.5 in. (1130IndivBl)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- Travelon Workwear and Protective Clothing