Shop All Accessories
Travelon
Travelon 267594 Safe ID Ladies Wallet with RFID Blocking; Black
Mfr # 12592-510-0010-
Zoro # G103875656
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travelon
- MFR # 12592-510-0010-
- Zoro # G103875656
- Country of Origin China
- Category Accessories
Description
Keep your identity safe
whether at home or traveling
Product Information
You always want to protect your identity, especially while traveling,
so do it with the Safe ID Ladies Wallet with RFID Blocking.
Important documents such as your passport, credit cards, and
drivers license all contain RFID chips that broadcast your personal
information. This wallet blocks the transmission of this information,
preventing unauthorized access by others. It features a total of ten
card slots that are perfect for credit cards, ID, key cards, and more,
plus a two currency slots. On the back of the wallet is a roomy
zippered compartment that is ideal for spare change, plus a slip pocket
that could be used for receipts, small cell phones, or more.
Product Features
Specifications
Item Condition: New
whether at home or traveling
Product Information
You always want to protect your identity, especially while traveling,
so do it with the Safe ID Ladies Wallet with RFID Blocking.
Important documents such as your passport, credit cards, and
drivers license all contain RFID chips that broadcast your personal
information. This wallet blocks the transmission of this information,
preventing unauthorized access by others. It features a total of ten
card slots that are perfect for credit cards, ID, key cards, and more,
plus a two currency slots. On the back of the wallet is a roomy
zippered compartment that is ideal for spare change, plus a slip pocket
that could be used for receipts, small cell phones, or more.
Product Features
- Features RFID blocking to help keep your personal
information secure - Inside has 10 card slots perfect for credit cards or your ID
- Also features 2 separate currency compartments
- Back includes a zippered pocket for spare change plus a
slip pocket for receipts, your phone, or other odds and ends - Wallet closes with a magnetic snap closure
Specifications
- Color: Black
- Interior Color: Black and Gray Geometric
Pattern - Card Slots: 10 card slots
- Dimensions: 8.25" x 4" x .5" (W x H x
D, Approx)
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Black (18161)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, S (BW4010)
- KSR PVC Coated Gloves, Full Coverage, Yellow, XL, PR (22-515)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILP7C/10)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Small (81-8003-204-05)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-CRZH-LBR Texas A&M Trifold Crazyhorse Leather Wallet (TAM-IWT2-CRZH-LBR)
- RADIANS Radians Neck Cord (NC-BLACK)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/CROC EMB/BK/BR (BCO5511ZC)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- Travelon Workwear