Travelon

Travelon 237504 Travelon Hanging Handbag Organizer - Set of 2 -Black Damask


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Neatly organize handbags
and other accessories

Product Information
If you need quick and easy organization for your handbag
collection, then you need the Hanging Handbag Organizers. The set comes
with two hanging organizers that each feature six compartments to
easily hang and organize your handbags in a closet. Each organizer has
a solid color center and three printed pattern open compartments on
each side for a look that's stylish as well as orderly. Hang the
organizer in a bedroom closet for handbags and other accessories or put
it in a hall closet to neatly organize hats, scarves, and gloves for
the winter season. When not in use, each organizer neatly folds flat
for easy storage or travel.
Product Features
  • Neatly organize your collection of handbags and get them up
    off the floor

  • Each compartment expands to about 7" to accommodate small
    and large handbags

  • Set includes two organizers with six compartments each

  • Features a hanger-like hook so it easily hangs in a closet

  • Use it for handbags, towels, toys, cold weather
    accessories, and more

  • Folds flat for easy storage when not in use


Specifications
  • Color: Black Damask

  • Quantity: 2 organizers

  • Number of Compartments: 12 (6 per
    organizer)

  • Dimensions When Opened: 43" x 14" x
    12.75" (H x D x W, Approx.)

  • Dimensions When Folded: 12.75" x 12" x
    1" (W x H x D, Approx.)


Item Condition: New

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.