Shop All Canvas Bags
Travelon
Travelon 237465 Travelon Twenty9Five Piegare Mini Tote -Red
Mfr # F07786 850000
Zoro # G703948132
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travelon
- MFR # F07786 850000
- Zoro # G703948132
- Country of Origin China
- Category Canvas Bags
Description
The easy and convenient
tote bag that folds up
Product Information
Carry a few of your most
important items around town inside this cool casual Travelon
Twenty9Five Piegare Mini Tote. The bag is made from durable nylon
fabric and features contrast neutral leather and PVC accents and trim,
dual top handles that make it comfortable to carry, and multiple
pockets that make it easy to maneuver. This tote bag has a small main
compartment with a snap top closure and side snaps that allow you to
adjust the overall shape of the bag. The interior is fully lined and
includes an inside zipper pocket, slip pockets, and card slots to hold
your credit cards and photo ID. When not in use, easily fold it up and
keep it in your car or bag for easy, additional space when needed.
Product Features
Specifications
Item Condition: New
tote bag that folds up
Product Information
Carry a few of your most
important items around town inside this cool casual Travelon
Twenty9Five Piegare Mini Tote. The bag is made from durable nylon
fabric and features contrast neutral leather and PVC accents and trim,
dual top handles that make it comfortable to carry, and multiple
pockets that make it easy to maneuver. This tote bag has a small main
compartment with a snap top closure and side snaps that allow you to
adjust the overall shape of the bag. The interior is fully lined and
includes an inside zipper pocket, slip pockets, and card slots to hold
your credit cards and photo ID. When not in use, easily fold it up and
keep it in your car or bag for easy, additional space when needed.
Product Features
- Folds for convenient storage in your car or bag
- Unfolds into a mini tote bag
- Interior is fully lined with 4 card slots, 3 slip pockets,
and one zippered pocket - Exterior zippered pocket on the leather flap for additional
storage - Made of durable Nylon, making it perfect for travel or
everyday use
Specifications
- Color: Red with Tan accents
- Interior Color: Light Blue
- Shoulder Strap Drop: 11" (From middle of strap to top of bag)
- Unfolded Dimensions: 14" x 9.25" x 3 (W x H x D, Approx.)
- Folded Dimensions: 7.25" x 3.5" x 2" (W
x H x D, Approx.) - Material: Nylon
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Pen, Begn B2P, F, Black, PK12 (31600)
- RITE IN THE RAIN Pocket Book, 64 Sheets, Black Cover, 32lb (774)
- CANON Staples, 3 Cartridges/Bx, PK3 (6707A001AA)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- Travelon Shipping & Packing Bags