Shop All Wall Plates
Travelon
Travelon 12151-80 Europe Grounded Adapter Plug - White
Mfr # 12151-80
Zoro # G103999260
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Travelon
- MFR # 12151-80
- Zoro # G103999260
- UPC # 25732005321
- Country of Origin China
- Category Wall Plates
Description
Travel safely with your dog with our great selection of Waterproof car seat covers, Quilted pet seat covers,SUV pet seat covers, hammock pet seat covers, plaid pet seat cover, single pet seat cover, cargo liners and more. You will find everything you need for your car to complete your dog travel needs. Dog travel safety is surely a breeze with our full line of dog car harnesses, dog safety vests & pet seat belts. Older dogs may need a dog ramp or pet ramp to access your car. Our pet stairs and pet steps are also an option for your dog. Dogs love our selection of dog beds, dog crates & designer dog beds. Our collection of dog beds are perfect for any dog, donut dog beds, Bowser dog beds, Sofa dog beds, orthopedic dog beds, large dog beds, round dog beds & square dog beds too. The fabrics match your homes interior and include cotton print dog beds, wicker dog beds, outdoor dog beds, waterproof dog beds, microvelvet dog beds & microsuede dog beds. Dogs love to have fun! Our complete selection of dog gear includes dog life jackets, pet life vests, dog life preserver, Ruff Wear K9 Float Coat, pink dog life vests, blue dog life vests and the NEW Nautical dog life vest too! Your dog will love our selection of dog bike baskets, wicker pet bike baskets, dog car seats, oversize pet car seats, O'Donnell microsuede dog car seats, console dog car seats & dog golf cart seats. Dog crates and pet crates keep your dog safe in the cars cargo area. We have designer dog crates, wicker dog crates, dog crate pads, dog crate covers. Portable dog tents are fun to use as well. Our staff is ready to assist you with your selection of pet products, your pet will be traveling in style with products from Hunter k9 gear Theres never a need to be at a loss for power again with the Travelon Grounded Adapter Plug. Features Universal receptacle that accepts any plug Use with dual voltage appliances converters and transformers CE Rated. Color: White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Wobble Stick, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1650)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- DECORA Leviton White 2 gang Thermoset Plastic GFCI/Rocker Wall Plate (80409-00W)
- AMERELLE WALL PLT TGLE ST TXTD WH (635TTW)
- Travelon Lighting Controls