Shop All Suitcases & Luggage Bags
Travel Select
Travel Select TS09094T Savannah 3 Piece Hardside Spinner Luggage Set; Teal
Mfr # TS09094T
Zoro # G504014500
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Travel Select
- MFR # TS09094T
- Zoro # G504014500
- UPC # 694396909407
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
You're ready for any journey with this set of hardside luggage from Travel Select. The three pieces range from a roomy 28" to a compact carry-on, all with smooth spinner wheels to help ease the way. The stylish finishes are flexible to help absorb impact.
Features- Savannah Hardside Spinner Luggage Set
- Hardshell body and absorbs impact by flexing
- Top and side grab handles
- Telescopic handle with push-button mechanism
- 8-directional spinner wheels for mobility
- Full interior lining tie Down Straps
- Matching color wheel and handle
- Interior - Lined; tie-down straps
- Exterior - Textured finish; flexible body helps absorb impact
- Wheels - Eight-directional spinner wheels
- Handles - Telescoping push-button handle
- 3 Piece
- Color: Teal
- Material: ABS Hardshell
- 28" Exterior Dimension: 29.25" H x 19.5" W x 12.25" D
- 24" Exterior Dimension: 25.25" H x 17" W x 11" D
- 20" Exterior Dimension: 21.25" H x 14.50" W x 9.25" D
- 28" Packing Dimension: 27.5" H x 19" W x 10.75" D
- 24" Packing Dimension: 23.5" H x 16.5" W x 9.5" D
- 20" Packing Dimension: 19.5" H x 14" W x 7.75" D
- 28" Weight: 9.9 lbs
- 24" Weight: 7.7 lbs
- 20" Weight: 6.3 lbs
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Clipboard 1", Silver (22519)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, - (3504ASU)
- TRAVEL SELECT Savannah 3 Piece Hardside Spinner Luggage Set Silver (TR577988)
- ROCKLAND MELBOURNE 20 in. EXPANDABLE ABS CARRY ON - PURPLE (F145-PURPLE)
- NATIONAL HARDWARE CHEST HANDLE ZINC 3-1/2"" (N117-002)
- ROCKLAND Luggage Set - Tribal 4 Pieces (F106-TRIBAL)
- PROPAC DUFFEL, GREEN CERT IMPRINT (D2006-CERT)
- EVEREST TRADING Everest 16P-BK 16 in. Basic Round Duffel Bag (16P-BK)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Black, 5PK (EL08094K)
- Travel Select Suitcases & Luggage Bags