Shop All Patio Club Chairs & Chaise Lounges
Travel Chair
Travel Chair 2288BP ABC Buffalo Plaid Chair
Mfr # 2288BP
Zoro # G903917532
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travel Chair
- MFR # 2288BP
- Zoro # G903917532
- UPC # 15379228894
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Where comfort the ABC chair is perfect for all you are a to c needs ampitheater, beach and concerts
- Sit back and relax
- Limited edition fabric
- Cradling seat
- Gear pouch
- Easy set up
- Complete with carry bag
- Design: Buffalo Plaid
- Material: Polyester & Aluminum
- Open Dimension: 26.5 x 18 x 26 in.
- Closed Dimension: 4 x 4 x 27 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Switch - Universal PTO (33-093)
- CAROLINES TREASURES Pomeranian Flag Garden Size (AMB1049GF)
- FIMCO Sprayer Tank Lid and Tether (7771826)
- NEXT INNOVATIONS Large Hummingbird Red/Purple Wind Spinner (101103001)
- TRAVEL CHAIR Travel Chair 169BK Larry Chair - Black (169BK)
- EAST WEST FURNITURE Beasley Solid Acacia Wood Balcony Folding Arm Chair (BCMCANA)
- AMERIHOME Canvas and Bamboo Butterfly Chair, White (BFCBCW)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Blue (JJ-C14505-BLU-GG)
- GROSFILLEX Victoria Armchair, Sand, PK4 (US214066)
- GUARDERIA Adirondack Chair, Turquoise (GU2625386)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- Travel Chair Patio Club Chairs & Chaise Lounges