Travel Chair

Travel Chair 2279VBK French Cut Steel-Black


original price: $87.89
7% off
new price: $81.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

low and comfortable, the frenchcut is our classic beach chair. Mesh fabric is quick drying and cool on your back. Compact folded dimensions make for super easy storage. Carry case included. All of the high-end attributes found on our full size Teddy, but with a low cut flair. Ideal for outdoor concerts, spectator sports, or a sunset campfire on the beach. Compact folded dimensions make for easy storage. Low 11 inch seat height 300 pound capacity X-Design support straps to prevent seat sagging and fabric stress Quick drying nylon mesh creates a breathable seating surface and prevents water pooling; Non-marring, anti-slip polymer soled feet
  • Frame: nylon mesh
  • Fabric: Powder coated steel
  • Dimensions: 23x33x26
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.