Travel Chair 169ABK Aluminum Larry Chair; Black
Mfr # 169ABK
Zoro # G203917478
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travel Chair
- MFR # 169ABK
- Zoro # G203917478
- UPC # 15379169036
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Folded down, the patented Larry Chair is about the size of a laptop. A favourite for kayakers and paddleboat enthusiasts, the Larry Chair's breathable mesh fabric and compact size is the perfect addition for any water recreational activities. Used for kayak and paddle boaters, GQ models in between takes on the beach, hip professionals, outdoor concert goers. Where they would use this: on a serene lake or the ocean, the beach, an amphitheater, relaxing in the park, to store in the back of the car and forget about it until you need it, in your kayak/raft for a quick rest.
Features- An all-weather chair with an ingenious closing mechanism
- Perfect for the beach or accessorizing your attack kayak or SUP
- Improved back support with new locking hinge
- Quick drying, cool nylon mesh
- Easy set up and break down
- Rounded support frame allows for rocking back
- Zippered laptop-style polyester carrying bag
- Flat black powder coated steel frame for maximum strength
- 420D Ballistic Nylon Mesh
- Color: Black
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly (82-017)
- FRAME IT ALL CLASSIC SIENNA 2 ft X 2 ft X 5.5 in. RAISED GARDEN BED - 1 in. PROFILE (200001058)
- GRIP-RITE FENCE STAPLE HDG 2"" 50# (2HGFS)
- MILLER MFG POULTRY WATERER 3GAL (9833)
- TRAVEL CHAIR Travel Chair 169BK Larry Chair - Black (169BK)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- EAST WEST FURNITURE Beasley Solid Acacia Wood Balcony Folding Arm Chair (BCMCANA)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- RIO BRANDS 7Pos Hi Boy Beach Chair (SC642BP-TSPK4)
- Travel Chair Patio Club Chairs & Chaise Lounges