Shop All Camping Gear
Travel Chair
Travel Chair 1389V2BK Big Slacker Camp Stool
Mfr # 1389V2BK
Zoro # G204144101
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Travel Chair
- MFR # 1389V2BK
- Zoro # G204144101
- UPC # 15379138667
- Country of Origin China
- Category Camping Gear
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Grab & go carry strap wide feet for more stability and wider seat seat surface
- Made from powder coated steel and nail head and rip stop polyester
- Powder coated steel frame
- Nail Head/ Rip-stop Polyester
- Closed Dimension: 22 x 6 x 6 in.
- Open Dimension: 15 x 18 x 17 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- TRUE TEMPER Arctic Blast Snow Shovels (1603500)
- A & I PRODUCTS Fuel Line, 1/4" (50 ft) 3.25" x9" x10" (A-B1SB1351)
- BRIGGS & STRATTON Breaker Plunger (65704S)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- TEAR-AID Repair Ptch Vnl Rl Typ-B 3X5Ft (D-ROLL-B-20)
- CLIMBING TECHNOLOGY Climbing Technology 434545 Click Up Kit Plus Belay Device; Blue (434545)
- COGHLANS Tent Pegs Abs Bright 9 In 6 Pk (9309)
- PREPWORKS Prepworks PKS-900 Large Produce ProKeeper (PKS-900)
- PREPWORKS Prepworks CDD-100 Collapsible Dish Rack - Gray (CDD-100)
- EQUINOX Equinox 145687 Hellbender Map Case - Large (145687)
- Travel Chair Camping Equipment