Travel Chair 1389SM C-Series Slacker; Black
Mfr # 1389SM
Zoro # G104144249
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Travel Chair
- MFR # 1389SM
- Zoro # G104144249
- UPC # 15379138766
- Country of Origin China
- Category Camping Gear
Description
The Slacker tripod stool is a lightweight camp chair that folds down small, it is easy to set up and is the perfect blend between comfort, portable and durability. At less than 2 lbs. you can bring along this three legged stool on your hike or simply leave it in your trunk until it is needed for the next game.
Three little legs that’ll hold 275 pounds.
The Slacker is as tiny as it is tough. When closed and secured with its integral cloth hook and eye strap, it’s only a little bigger than a Sunday newspaper.
AKA: Tripod, Tri Pod, Tripod Stool, three-legged stool, Trail Stool, Coach’s stool, hiking stool, collapsible stool, folding stool
Features- C-Series Slacker
- Under 2lbs.
- Adjustable Carry Strap
- Folds down small
- Holds over 275LBS
- Duck feet for maximum stability
- cloth hook and eye closure system
- Reinforced throughout
- Oversized riveting
- Tempered powder coat steel
- Lightweight
- Powder Coated Steel Frame,
- 600D nail Head polyester fabric
- 600D Ripstop polyester fabric
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11672)
- EMSCO GROUP ESP Snow Cruiser Plastic Toboggan 48 in. (1056/123)
- KAYTEE Ultra Wild Finch Wild Bird (GL61100509356)
- MTD Brake Asm 42 Deck (983-04167)
- TRAVEL CHAIR Travel Chair 1389V2BK Big Slacker Camp Stool (1389V2BK)
- BAREBONES LIVING Barebones Beacon Rechargeable Camping Lantern Smooth (LIV-297)
- PLAYBERG Black Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004418)
- COLEMAN H2Oasis Hot Water On Demand Water System (2000026562)
- COGHLANS Collapsible Sink 14.76" (2082)
- PLAYBERG Folding Portable Toilet Seat for Camping and Hiking (QI003348)
- COLEMAN Water Carrier 5 Gal (2000014870)
- Travel Chair Camping Gear