Shop All Control Parts
Traulsen
Temp Control, Cap 36", -19 deg.-10 deg. F
Mfr # 324-12769-00
Zoro # G8481956
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dial Plate and Dial
- Fits Brand Traulsen
- For Use With Refrigerator/Freezer 1970 to 1999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traulsen
- MFR # 324-12769-00
- Zoro # G8481956
- Country of Origin United States
- Category Control Parts
Details
Item | Temperature Control, Cap 36", -19 Degrees -10 Degrees F |
Includes | Dial Plate and Dial |
Fits Brand | Traulsen |
For Use With | Refrigerator/Freezer 1970 to 1999 |
Description
Temperature Control, Cap 36 In., -19 Degrees -10 Degrees F, Fits Brand Traulsen, Includes Dial Plate and Dial, For Use With Refrigerator/Freezer 1970 to 1999
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14301.11 12PK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x12"x1" (284-120-120)
- TRAULSEN Fan Motor Bracket Assembly (SK-325-60124-00)
- TRAULSEN Glide Hinge Assembly (SER-28583-00)
- TRAULSEN Lock Bolt (358-13189-00)
- SUPCO Fan Cycle Switch, 110 psi OP, 170 psi CL (SFC110170)
- MEPCO Head Assembly (ML9634)
- UNITED ELECTRIC Temperature Switch (E100-3BC)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- Traulsen Control Parts