Shop All Food Service Appliance Parts
Traulsen
Gasket, 29 in. x 67 3/4 in.
Mfr # SER-14169-00
Zoro # G0278741
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AIF132LUTFHS, ARI132LUTFHG, ARI232L, ARI232LPUT, ARI232LPUTFHS, ARI232LUTFHS, GRI232LUT, RHT132LP, RHT232LFHS, RIF232L, RIF232LUTFHS, RRI132LUTFHG, RRI232DUT, RRI232LPUTFHG, RRI232LPUTFHS
- Fits Brand TRAULSEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traulsen
- MFR # SER-14169-00
- Zoro # G0278741
- UPC # 92145478080
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Gasket, 29" x 67-3/4" |
For Use With Mfr. Model Number | AIF132LUTFHS, ARI132LUTFHG, ARI232L, ARI232LPUT, ARI232LPUTFHS, ARI232LUTFHS, GRI232LUT, RHT132LP, RHT232LFHS, RIF232L, RIF232LUTFHS, RRI132LUTFHG, RRI232DUT, RRI232LPUTFHG, RRI232LPUTFHS |
Fits Brand | TRAULSEN |
Description
Gasket, 29 In. x 67-3/4 In., For Use With Mfr. Model Number AIF132LUTFHS, ARI132LUTFHG, ARI232L, ARI232LPUT, ARI232LPUTFHS, ARI232LUTFHS, GRI232LUT, RHT132LP, RHT232LFHS, RIF232L, RIF232LUTFHS, RRI132LUTFHG, RRI232DUT, RRI232LPUTFHG, RRI232LPUTFHS, Fits Brand Traulsen
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRATION HEALTH PRODUCTS Re:play Hydration Powder, Tropical Breeze, PK25 (37304)
- SCOTSMAN Jet Top (02-1841-00)
- OXO JAR OPENER SS BLACK/SLV 9in. (1173600)
- SC JOHNSON PROFESSIONAL $KRESTO EF 2000ML SOFT BOTTLE (SN87045)
- TRAULSEN Sensor, Cabinet Temperature (337-60069-02)
- TRAULSEN Light Switch (28235)
- TRAULSEN Gasket, Door (SVC-60256-00)
- TRAULSEN Thermal Fuse (337-31075-00)
- TRAULSEN Sensor, Coil Temperature (337-60406-02)
- TRAULSEN Pin, Shelf Hex Head (344-24759-00)
- GROEN Handle 3 Dia Sanitary (Z009029)
- Traulsen Food Service Appliance Parts