Shop All Drain Components
Trap-Tite
Waterless Trap Seal, 1 3/8 in H, Black
Mfr # 69435
Zoro # G4549174
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Dia. - Drains 3-1/2"
- Material of Construction - Drains Polypropylene
- Color - Drains Black
- Connection - Drains Push In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trap-Tite
- MFR # 69435
- Zoro # G4549174
- UPC # 767580694356
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 3-1/2" |
Length (In.) | 3-1/2 |
Height (In.) | 1-3/8 |
Overall Diameter | 3 1/2 in |
Width | 3-1/2" |
Height | 1 3/8 in |
Length In. | 1.35" |
Fits Pipe Size | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 1 3/8 in |
Overall Length | 3 1/2 in |
Description
Waterless Trap Seal, Overall Diameter 3 1/2 in, Overall Width 3 1/2 in, Shape Round, Product Type Waterless Trap Seal, Standards ASSE 1072, Finish Not Applicable, Overall Length 3 1/2 in, Material Plastic, Silicone, Color Black, Overall Height 1 3/8 in, Ligature Resistant No, Fits Pipe Size 3 1/2 in, Connection Type Push-In
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Satin (WH3377)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- THRIFCO PLUMBING 1 Inch X 1 Inch X 3/4 Inch Black Steel Reducer Tee (8317077)
- TRAP-TITE Waterless Trap Seal, 1 1/4 in H, Black (69430)
- TRAP-TITE Waterless Trap Seal, 1 in H, Black (69420)
- TRAP-TITE Waterless Trap Seal, 1 1/2 in H, Black (69440)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- WESTBRASS Beehive Grid Universal Tub Trim W/ Trip Lever Faceplate in Polished Brass (D92K-01)
- KOHLER Washer, 1006263 (1006263)
- Trap-Tite Drain Components