Shop All Specialty Coatings
Transtar Autobody Technology
Euro Classic Clearcoat, Quart Quart
Mfr # 7024
Zoro # G312337495
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transtar Autobody Technology
- MFR # 7024
- Zoro # G312337495
- Country of Origin United States
- Category Specialty Coatings
Description
Euro Classic Clearcoat is designed for applications requiring the ultimate finish appearance. This high solids clearcoat provides optimum flow and leveling, and imparts a glass-like finish. It has excellent flexibility and is resistant to stone chips and Exceptional gloss and DOI. Unsurpassed quality. Superior flow-out. 5 Liter can produces 33% more material than standard U.S. gallon. Euro high quality finish. Excellent build over 50% solids.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: DE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 12" - 18" Sherlock Wide Boy Hulk Adjustable Roller Frame (BR047)
- RUST-OLEUM Rubberized Coating, Black, 12 oz (344713)
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyamide, 2 PK (14G626033)
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- MAN O WAR McCloskey Semi-Gloss Clear Marine Spar Varnish 1 gal (080.0006507.007)
- GACOFLEX DECK COATING GRAY 1G (GACD1PR)
- GENERAL FINISHES 1 Qt Burnt Umber Glaze Effects Water-Based Translucent Color (QTBU)
- MODERN MASTERS 1 Qt Modern Masters VP100 Tint Base WB Acrylic Venetian Plaster (VP100)
- SEYMOUR MIDWEST Cold Galvanize 16oz (16-1445)
- ZRC WORLDWIDE Galvilite Galvanizing Repair Compound Half Pint (20011)
- SLIPDOCTORS SlipDoctors - Tuff Grip White - Gallon (S-CT-TUFEXWHT1G)
- Transtar Autobody Technology Specialty Coatings