Shop All Primers & Sealers
Transtar Autobody Technology
Adhesion Primer Gray, Quart Quart
Mfr # 1084
Zoro # G412334974
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transtar Autobody Technology
- MFR # 1084
- Zoro # G412334974
- Country of Origin United States
- Category Primers & Sealers
Description
This unique combination of adhesion promoter and primer provides significant labor and cost savings. It can save up to 2 hours of labor when prepping a raw or previously primed bumper or plastic part. Adhesion Primer is a single component non-sanding prim Significant cost savings - save up to 2 hours of labor time when prepping parts. Eliminates the need for prep paste and scuff pads. Reduces damage to new bumpers caused by abrading of plastic substrates. Ready to use. Quick dry time allows for fast application of topcoat color. 1 coat coverage. Mix using the Star Shade System to get the perfect color for ideal hiding. Combines adhesion promoter and primer in one step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, DE, MD, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- PENOFIN 1 Qt Natural Exotic Hardwood Penetrating Wood Finish (550-VOC) (F5XHWQT)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 gal (319000000)
- RUST-OLEUM Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz. (200181)
- TRANSTAR AUTOBODY TECHNOLOGY 2 in 1 Primer, Aerosol, White, Can (4633)
- TRANSTAR AUTOBODY TECHNOLOGY Self Etching Primer Activator, Quart Quart (6124-F)
- ZINSSER Interior Paint, Water, White, 5 gal (2000)
- XIM 12 Oz White 400 White Solvent-Based Primer Bonder/Sealer (11025)
- ZINSSER 1 Qt White B-I-N Advanced Synthetic Shellac Primer (271009)
- KRUD KUTTER Rust-Oleum Garage and Interior Gray Matte Water-Based Primer 1 gal (338806)
- KRUD KUTTER Zinsser Peel Stop White Smooth Water-Based Acrylic High Build Binding Primer 1 gal (260924)
- Transtar Autobody Technology Interior and Exterior Paints and Stains