Shop All Automotive Coatings
Transtar Autobody Technology
2K Kwik Prime, Quart Quart
Mfr # 6444
Zoro # G512337035
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transtar Autobody Technology
- MFR # 6444
- Zoro # G512337035
- Country of Origin United States
- Category Automotive Coatings
Description
2K Kwik Prime is a two component primer surfacer that can be applied direct to metal surfaces. It is quick drying and easy to sand wet or dry. Kwik Prime provides corrosion protection along with excellent fill and build properties. This unique primer prov 1 Step Direct to Metal Use. Fast Dry Times. Superior Corrosion Resisting Properties. Isocyanate-free. Easy Sanding Wet or Dry. Excellent Hold Out. .Tintable.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: DE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-0)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- VISKON-AIRE Viskon-Aire VIS-017241 36 in. x 100 ft. Heavy Duty Paint Arrestor (VIS-017241)
- VHT Automotive Coating, Black, 11 oz (ESP201007)
- ZEP 20 oz. Unfinished Black Rubberized Undercoating (28901)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- VHT PAINT Removable Coating; Gloss Clear Coat; Aerosol Can; 11 Ounce (CWRC901)
- RUST-OLEUM Peel Coat Flat/Matte Black Rubber Coating 11 oz (284279)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- Transtar Autobody Technology Automotive Paints & Primers