Shop All Automotive Coatings
Transtar Autobody Technology
2K Kwik Prime, Gallon
Mfr # 6441
Zoro # G212336932
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transtar Autobody Technology
- MFR # 6441
- Zoro # G212336932
- Country of Origin United States
- Category Automotive Coatings
Description
2K Kwik Prime is a two component primer surfacer that can be applied direct to metal surfaces. It is quick drying and easy to sand wet or dry. Kwik Prime provides corrosion protection along with excellent fill and build properties. This unique primer prov 1 Step Direct to Metal Use. Fast Dry Times. Superior Corrosion Resisting Properties. Isocyanate-free. Easy Sanding Wet or Dry. Excellent Hold Out. .Tintable.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: DE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters VP300 Clear Water-Based Venetian Plaster Topcoat (VP300)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- KRYLON Angled Sash Paint Brush, Tynex Orel (144152325)
- CRC CRC 125-03007 16-Oz. 3-36 Multi-Purpos (125-03007)
- VHT Base Coat/ Engine Enamel Primer, Light Gray, 11 Ounce Aerosol Can, Single (SP148)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- SEM PAINTS Guide Coat Black (38203)
- Transtar Autobody Technology Automotive Coatings