Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP408
Zoro # G610947495
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Included Yes
- Mounting Hardware Required Yes
- Blade Type Hook
- Size 40 in
- Mounting Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transport
- MFR # TRP408
- Zoro # G610947495
- UPC # 00074804077155
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 40 in |
Details
Item | Wiper Blade |
Adapter Included | Yes |
Mounting Hardware Required | Yes |
Blade Type | Hook |
Mounting Hardware Included | Yes |
Includes | Mounting Hardware |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Hook, 40 in, Blade Material Rubber, Adapter Included Yes, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Mirror Assembly; LH, Telescopic 0" x0" x0" (A-AL80126)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM 90 DEGREE BEND - POLISHED (2891)
- SEA-DOG Cast Stainless Steel Handle/Latch - 3-3/4" x 3" (221835-1)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 20-11/16 In (PT9443)
- TRANSPORT Windshield Wiper Blades (TRP101)
- TRANSPORT Windshield Wiper Blades (TRP121)
- TRANSPORT Windshield Wiper Blades (TRP151)
- TRANSPORT Windshield Wiper Blades (TRP287)
- TRANSPORT Windshield Wiper Blades (TRP211)
- TRANSPORT Windshield Wiper Blades (TRP327)
- RAIN-X RAINX WB WIPER BLADE 17"" (RX30217)
- Transport Wiper Blades