Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP407
Zoro # G210947468
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Mounting Hardware Included Yes
- Blade Material Rubber
- Mounting Hardware Required Yes
- Blade Type Wide Saddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transport
- MFR # TRP407
- Zoro # G210947468
- UPC # 00074804077148
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 40 in |
Details
Item | Wiper Blade |
Includes | Mounting Hardware |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Mounting Hardware Required | Yes |
Blade Type | Wide Saddle |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Wide Saddle, 40 in, Blade Material Rubber, Adapter Included Yes, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 20 A (CBT-20N)
- AGS Brass Compression Sleeve, 5/16 Tube, 1/bag (CFS-3B)
- BUYERS PRODUCTS 19 CYLINDER & CH545 KEY (19CH545)
- VESTIL Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity (EHN-20-C)
- TRANSPORT Windshield Wiper Blades (TRP141)
- TRANSPORT Windshield Wiper Blades (TRP211)
- TRANSPORT Windshield Wiper Blades (TRP367)
- TRANSPORT Windshield Wiper Blades (TRP287)
- TRANSPORT Windshield Wiper Blades (TRP151)
- TRANSPORT Windshield Wiper Blades (TRP324)
- TRICO Exact Fit Blade, 12-L (12-L)
- Transport Automotive Exterior Accessories