Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP324
Zoro # G910947485
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Hook
- Mounting Hardware Included Yes
- Arm Type Hook Wiper
- Mounting Hardware Required Yes
- Blade Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transport
- MFR # TRP324
- Zoro # G910947485
- UPC # 00074804077179
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 32 in |
Details
Item | Wiper Blade |
Blade Type | Hook |
Mounting Hardware Included | Yes |
Arm Type | Hook Wiper |
Mounting Hardware Required | Yes |
Blade Material | Rubber |
Includes | Mounting Hardware |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Hook, Arm Type Hook Wiper, 32 in, Blade Material Rubber, Adapter Included Yes, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Brown, 0.071" Diameter, 60 Volts (14STRBROGXL250)
- GARMIN Yamaha Engine Bus to J1939 Adapter Cable (010-12770-00)
- BETA Lifting Airbags, Max 100Kg (018000000)
- LUVERNE TRUCK EQUIPMENT 19-C SILVERADO/SIERRA 1500/20-C SILV/SIERRA 2500/3500 GRIP STEP 7IN X 54IN BLACK (415054-401446)
- TRANSPORT Windshield Wiper Blades (TRP151)
- TRANSPORT Windshield Wiper Blades (TRP121)
- TRANSPORT Windshield Wiper Blades (TRP325)
- TRANSPORT Windshield Wiper Blades (TRP161)
- TRANSPORT Windshield Wiper Blades (TRP211)
- TRANSPORT Windshield Wiper Blades (TRP327)
- RAIN-X RAINX WB WIPER BLADE 28"" (RX30228)
- Transport Automotive Exterior Accessories