Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP287
Zoro # G110947483
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Required Yes
- Blade Material Rubber
- Adapter Included Yes
- Includes Mounting Hardware
- Mounting Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transport
- MFR # TRP287
- Zoro # G110947483
- UPC # 00074804077117
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 28 in |
Details
Item | Wiper Blade |
Mounting Hardware Required | Yes |
Blade Material | Rubber |
Adapter Included | Yes |
Includes | Mounting Hardware |
Mounting Hardware Included | Yes |
Blade Type | Wide Saddle |
Description
Wiper Blade, Blade Type Wide Saddle, 28 in, Blade Material Rubber, Adapter Included Yes, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS HAMMERHEAD 100-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-100HH)
- SPEC-D TUNING FRONT BUMPER LIP GLOSSY BLACK (LPF-FUS19GB-PQ)
- ILC Replacement for Perko 374001clr replacement light bulb lamp (374001CLR PERKO)
- WIX FILTERS Cartridge Fuel Filter, 33143 (33143)
- TRANSPORT Windshield Wiper Blades (TRP151)
- TRANSPORT Windshield Wiper Blades (TRP324)
- TRANSPORT Windshield Wiper Blades (TRP221)
- TRANSPORT Windshield Wiper Blades (TRP367)
- TRANSPORT Windshield Wiper Blades (TRP101)
- TRANSPORT Windshield Wiper Blades (TRP141)
- BOSCH Aerotwin Wiper Blade, 3397007638 (3397007638)
- Transport Wiper Blades