Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP284
Zoro # G110947476
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Blade Material Rubber
- Includes Mounting Hardware
- Blade Type Hook
- Mounting Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transport
- MFR # TRP284
- Zoro # G110947476
- UPC # 00074804077162
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 28 in |
Details
Item | Wiper Blade |
Blade Material | Rubber |
Includes | Mounting Hardware |
Blade Type | Hook |
Mounting Hardware Included | Yes |
Arm Type | Hook Wiper |
Adapter Included | Yes |
Mounting Hardware Required | Yes |
Description
Wiper Blade, Blade Type Hook, Arm Type Hook Wiper, 28 in, Blade Material Rubber, Adapter Included Yes, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric Connecting Link w/ Spring Clip 3" x5" x1" (A-CL100M)
- LISLE Adjustable Hose Clamp Plier (17100)
- BETTER BUILT 36 GALLON VERTICAL STEEL INDUSTRIAL SERIES, TRANSFER TANK (29224166)
- HENGST Cabin Filter, E2945Lc (E2945LC)
- TRANSPORT Windshield Wiper Blades (TRP287)
- TRANSPORT Windshield Wiper Blades (TRP151)
- TRANSPORT Windshield Wiper Blades (TRP141)
- TRANSPORT Windshield Wiper Blades (TRP121)
- TRANSPORT Windshield Wiper Blades (TRP221)
- TRANSPORT Windshield Wiper Blades (TRP367)
- HELLA Wiper Blade 15 Standard Single, 9Xw398114015 (9XW398114015)
- Transport Automotive Exterior Accessories