Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP247
Zoro # G610947488
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Blade Type Wide Saddle
- Size 24 in
- Blade Material Rubber
- Mounting Hardware Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transport
- MFR # TRP247
- Zoro # G610947488
- UPC # 00074804077094
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 24 in |
Details
Item | Wiper Blade |
Includes | Mounting Hardware |
Blade Type | Wide Saddle |
Blade Material | Rubber |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Wide Saddle, 24 in, Blade Material Rubber, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Vehicle Stand, Cap 6 Tons (HW93506)
- ROADPRO Heavy-Duty Aluminum Mirror Mount, w/SO-23 (RP545)
- VDO MARINE 2-1/16" Oil Pressure Indicator 0 to 150 PSI-Black Dial-Round Bezel (A2C59514118)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- TRANSPORT Windshield Wiper Blades (TRP101)
- TRANSPORT Windshield Wiper Blades (TRP121)
- TRANSPORT Windshield Wiper Blades (TRP141)
- TRANSPORT Windshield Wiper Blades (TRP324)
- TRANSPORT Windshield Wiper Blades (TRP151)
- TRANSPORT Windshield Wiper Blades (TRP327)
- AUTOTEX Wiper Blade, Universal Crimped, Size 17 In (M5-17)
- Transport Wiper Blades