Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP227
Zoro # G910947492
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Required Yes
- Adapter Included Yes
- Includes Mounting Hardware
- Mounting Hardware Included Yes
- Blade Type Wide Saddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transport
- MFR # TRP227
- Zoro # G910947492
- UPC # 00074804077087
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 22 in |
Details
Item | Wiper Blade |
Mounting Hardware Required | Yes |
Adapter Included | Yes |
Includes | Mounting Hardware |
Mounting Hardware Included | Yes |
Blade Type | Wide Saddle |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Wide Saddle, 22 in, Blade Material Rubber, Adapter Included Yes, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Angle Drive, Gearless, 1/4" (482)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- QUICKCABLE Alligator Clip, 5A, PK25 (602007-025)
- TRANSPORT Windshield Wiper Blades (TRP151)
- TRANSPORT Windshield Wiper Blades (TRP324)
- TRANSPORT Windshield Wiper Blades (TRP161)
- TRANSPORT Windshield Wiper Blades (TRP327)
- TRANSPORT Windshield Wiper Blades (TRP367)
- TRANSPORT Windshield Wiper Blades (TRP121)
- ANCO U-20R Universal Series Refills (U-20R)
- Transport Wiper Blades