Shop All Wiper Blades
Transport
Windshield Wiper Blades
Mfr # TRP182
Zoro # G310947481
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Size 18 in
- Mounting Hardware Required Yes
- Blade Type Bar
- Blade Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transport
- MFR # TRP182
- Zoro # G310947481
- UPC # 00074804077063
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 18 in |
Details
Item | Wiper Blade |
Includes | Mounting Hardware |
Mounting Hardware Required | Yes |
Blade Type | Bar |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Bar, 18 in, Blade Material Rubber, Adapter Included Yes, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES 70Pc Diagnostic Test Terminal Set (846)
- WJB BEARING B2110, 722108, 722109, Ring Bearing, Wksbk4 (WKSBK4)
- MINGS MARK Reversible Mat; Black/White; Galloping Horses; 8Ft x 18Ft (GH8181)
- ESCO/EQUIPMENT SUPPLY CO Jack Stands (10436)
- TRANSPORT Windshield Wiper Blades (TRP324)
- TRANSPORT Windshield Wiper Blades (TRP101)
- TRANSPORT Windshield Wiper Blades (TRP327)
- TRANSPORT Windshield Wiper Blades (TRP211)
- TRANSPORT Windshield Wiper Blades (TRP287)
- TRANSPORT Windshield Wiper Blades (TRP161)
- BOSCH Snow Driver Windshield Wiper Blade -13SD (13SD)
- Transport Automotive Exterior Accessories