Shop All Network Security Hardware
Transition Networks
GBIC ETHERNET SPF MODULE, 1000BASE-SX 850NM, LC 220 M,
Mfr # TN-SFP-SX
Zoro # G1201926
product price: $72.99
/ea
Sold in multiples of 10 for $729.90
$729.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type SFP (mini-GBIC)
- Width 0.5"
- Connector Type LC
- Depth 2.2"
- Height 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transition Networks
- MFR # TN-SFP-SX
- Zoro # G1201926
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Width | 0.5" |
Depth | 2.2" |
Height | 0.3" |
Details
Product Type | SFP (mini-GBIC) |
Connector Type | LC |
Compatibility | The device is designed for use in Switches and routers compatible with Small Form Factor Pluggable Multi-Sourcing Agreement (MSA). |
Description
This is a TRANSITION NETWORKS brand GBIC ETHERNET SPF MODULE,1000BASE-SX 850NM,LC 220 M. It is a SFP (mini-GBIC) with a width of 0.5", a connector type of LC, a depth of 2.2", and a height of 0.3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate DCM0100 (ML100-12GEL11)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- ILC Replacement for Plantronics 84479-01 (84479-01 PLANTRONICS)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- Transition Networks Network Security Hardware