Shop All Network Security Hardware
Transition Networks
CISCO COMPATIBLE SFP, 1000BASE-SX 850NM (LC) MM,
Mfr # TN-GLC-SX-MMRGD
Zoro # G1210676
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type SFP (mini-GBIC)
- Connector Type LC
- Height 0.3"
- Width 0.5"
- Depth 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transition Networks
- MFR # TN-GLC-SX-MMRGD
- Zoro # G1210676
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Height | 0.3" |
Width | 0.5" |
Depth | 2.2" |
Details
Product Type | SFP (mini-GBIC) |
Connector Type | LC |
Compatibility | Multi-Sourcing Agreement, Cisco Catalyst 2970, 3560 3750 series switches |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Pride Go Go Elite Traveller - 2 Pack (ML15-12MP24110570621)
- DANTONA Battery, L74A34-2-1-2W (L74A34-2-1-2W)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Replacement Battery for Deltec 2026C (ML18-1221182)
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- WATCHGUARD TECHNOLOGIES Firebox M 4 Port 10Gb Sfp+ Fiber Module (WG8594)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- PATTON ELECTRONICS Connect-It Rs232-Rs422 Conv, Db9F-Rj45 (222N9FRJ45)
- Transition Networks Network Security Hardware