Shop All Network Security Hardware
Transition Networks
CISCO COMPATIBLE SFP, 1000BASE-LX 1310NM (LC), SM 10KM
Mfr # TN-GLC-LH-SM
Zoro # G1206293
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Depth 2.2"
- Height 0.3"
- Product Type SFP
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transition Networks
- MFR # TN-GLC-LH-SM
- Zoro # G1206293
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Depth | 2.2" |
Height | 0.3" |
Width | 0.5" |
Details
Connector Type | LC |
Product Type | SFP |
Description
This TRANSITION NETWORKS brand CISCO COMPATIBLE SFP is a 1000BASE-LX 1310NM (LC) with a SM 10KM range. It has a Connector Type of LC, a Depth of 2.2", a Height of 0.3", a Product Type of SFP, and a Width of 0.5".
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Black DeskFone Two View (8ADF7TV)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- ADVANTECH MANUFACTURING RS-422/485 Din Rail Surge Suppressor (BB-HESP4DR)
- WATCHGUARD TECHNOLOGIES Firebox M 4 Port 10Gb Sfp+ Fiber Module (WG8594)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- Transition Networks Network Security Hardware