Shop All Safety Glasses
Transition Inc
Transition Hercules 24 Safety Glasses With Yellow Photo Chromic Lens
Mfr # 24 HERCULES YT
Zoro # G903951758
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transition Inc
- MFR # 24 HERCULES YT
- Zoro # G903951758
- UPC # 787217762579
- Country of Origin China
- Category Safety Glasses
Description
Transition provide high quality sunglasses, goggles, and safety glasses. The products are made with shatterproof polycarbonate lenses, UV 400 filtering, and are aerodynamically designed for wind and dust protection. They are stylish, quality made, and have a great fit.
Features- Meets ANSI Z87.1-2010 Standards for use in Industrial Applications
- UV400 Filter for Maximum UV Protection
- Scratch Resistant Coating
- Matte Black Nylon Frames Rubber Ear Pads
- Micro-Fiber Pouch for Safe Cleaning and Storage
- Transforms from Yellow Tint to Smoke Lenses
- Dimension: 5" H x 1.5" W x 6" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- CONDOR Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (469K97)
- TRANSITION INC Transition 24 Triumphant Safety Glasses (24 TRIUMPHANT)
- TRANSITION INC Transition Hercules 24 Safety Glasses With Clear Photo Chromic Lens (24 HERCULES)
- 3M PELTOR Series 1000, Safety Glasses Pink, PK20, Gray I/O Anti-scratch & Anti-fog (S1407SGAF)
- OPTIC MAX Light Blue Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110LB)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- ERGODYNE Skullerz Odin PZ Safety Glasses, Polarized Smoke Lens, Matte Gray Frame (50131)
- Transition Inc Eye Protection