Shop All Engine Sensors
Transit Auto
Rear Wheel Hub Bearing And ABS Sensor Kit For BMW X1 Mini Cooper X2
Mfr # K7S-101411
Zoro # G912276675
product price: $391.99
/ea
Free Shipping & Returns
$391.99
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
- Brand Transit Auto
- MFR # K7S-101411
- Zoro # G912276675
- UPC # 775629425519
- Country of Origin Unknown
- Category Engine Sensors
Description
KUGEL bearing features application-specific designs to improve performance, extend service life, keep water and dirt out and resist corrosion. KUGEL hub assemblies are engineered and designed for hassle-free installation. Our design enhancements extend product life and simplify installation to exceed OE standard. Mpulse offers the ultimate sensors on the market. The unmatched performance and precision coupled with longer lasting components make our sensors the go-to choice of thousands of reputed mechanical shops in North America. Certified, designed and tested by our certified engineers.
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
- SUDBURY Holding Tank Kem - 32oz (826-32)
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- PRO SERIES Pro Series 1401000303 A-Frame Jack; 2; 000 Lbs. 22 x 6 x 5 in. (1401000303)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- BOSCH OXYGEN SENSOR (16038)
- VEMO AIR MASS SENSOR (V37-72-0048)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-280 (970-280)
- STANDARD IGNITION Abs Speed Sensor Abs Wheel Speed, Als2892 (ALS2892)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- DENSO Engine Crankshaft Position Sensor, 196-4003 (196-4003)
- ILB GOLD Replacement For Datex Ohmeda, 9100C Nxt Oxygen Sensors (9100C NXT OXYGEN SENSORS)
- Transit Auto Engine Sensors