Shop All Engine Sensors
Transit Auto
Rear Wheel Hub Bearing And ABS Sensor Kit For 2006-2007 Toyota Yaris 1.5L with Non-ABS
Mfr # K7S-100614
Zoro # G912267215
product price: $89.95
/ea
Free Shipping & Returns
$89.95
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
- Brand Transit Auto
- MFR # K7S-100614
- Zoro # G912267215
- UPC # 775629487104
- Country of Origin Unknown
- Category Engine Sensors
Description
KUGEL bearing features application-specific designs to improve performance, extend service life, keep water and dirt out and resist corrosion. KUGEL hub assemblies are engineered and designed for hassle-free installation. Our design enhancements extend product life and simplify installation to exceed OE standard. Mpulse offers the ultimate sensors on the market. The unmatched performance and precision coupled with longer lasting components make our sensors the go-to choice of thousands of reputed mechanical shops in North America. Certified, designed and tested by our certified engineers.
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
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S1987)
- SMARTWASHER Fuse, 250V, 10A (14795)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11581 (11581)
- ENCORE AUTOMOTIVE Engine Crankshaft Position Sensor, Sck-D20002 (SCK-D20002)
- DELPHI MASS AIR FLOW SENSOR (AF10469)
- DENSO Oxygen Sensor, 234-4766 (234-4766)
- DELPHI Oxygen Sensor, Es20145 (ES20145)
- HELLA Accelerator Pedal Kit, #Hella 008026711 Hella (008026711)
- DENSO Oxygen Sensor, 234-2001 (234-2001)
- BOSCH Oxygen Sensor, 15387 (15387)
- Transit Auto Engine Sensors