Shop All Static Control Products
Transforming Technologies
Wrist Strap Set, Black, 6', 10mm Blue Fabric Band
Mfr # WB1839
Zoro # G7568006
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # WB1839
- Zoro # G7568006
- UPC # 665355883564
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Description
The WB1600 Series Wrist Band and Coil Cord set is the most versatile and cost effective band set offered by Transforming Technologies. The soft, blue woven fabric and 360°curved buckle of the wrist band allows the skin to breathe and makes it very comfortable to wear. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The standard band is standard with a 4mm snap, but 7mm and 10mm can be substituted. Available in Red with a 4mm snap – Model number WB2600.
The coil cord’s 2.5mm polyurethane coil insulation offers excellent coil memory. A classic snap comes in three different sizes: 4mm; 7mm; 10mm so it works in combination with most standard wristbands. A swivel type banana jack increases coil life and prevents cord tangles. Comes in 6, 12 or 20ft lengths.
Anti static wrist strap sets are great personal grounding solutions and the WB1600 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
The coil cord’s 2.5mm polyurethane coil insulation offers excellent coil memory. A classic snap comes in three different sizes: 4mm; 7mm; 10mm so it works in combination with most standard wristbands. A swivel type banana jack increases coil life and prevents cord tangles. Comes in 6, 12 or 20ft lengths.
Anti static wrist strap sets are great personal grounding solutions and the WB1600 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Flexible Swing Arm for DT-311A/315A (SAS-DT300)
- INTERSTATE PNEUMATICS 2 Inch Pressure Gauge Rubber Protector (GX20)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- DWYER INSTRUMENTS 1950G-10-B-24-Na Pressure Switch (1950G-10-B-24-NA)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- TRANSFORMING TECHNOLOGIES Heel Grounder, XL Size - 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360XL)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel Metal Wrist Strap w/10' Coil Cord, Medium (WB5100M)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Medium (WB0050M)
- TRANSFORMING TECHNOLOGIES Power supply for the CM400, CM410, CM420 (CM410AD)
- TRANSFORMING TECHNOLOGIES Disposable Wrist Strap (WB5407)
- BOTRON CO Portable Wrist Strap Tester (B8203)
- Transforming Technologies Static Control Products