Shop All Static Control Products
Transforming Technologies
Woven Wrist Band, Blue, 4mm Machined Post
Mfr # WB8016
Zoro # G7568514
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # WB8016
- Zoro # G7568514
- UPC # 665355884035
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Description
The WB8000 Series Wrist Band and Coil Cord set is a premium band set offered by Transforming Technologies. Features an elastic adjustable band with a unique locking clasp that eliminates excess wrist band material.The band is standard with 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact. The Band Set is completed with a premium coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms. Anti static wrist strap sets are great personal grounding solutions and the WB8000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 100 PSI)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-C)
- TRANSFORMING TECHNOLOGIES Clinch Snap, 10mm, Male (CS1020)
- TRANSFORMING TECHNOLOGIES Metal Fixed Wrist Strap, 4mm Snap, Medium (WB0090M)
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black (FM62436BK)
- TRANSFORMING TECHNOLOGIES Gray ESD Tray Liner, 16" x 24" (TM332000GY)
- TRANSFORMING TECHNOLOGIES 36" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4536RB)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- Transforming Technologies Static Control Products