Shop All Static Control Products
Transforming Technologies
VinylSTAT E - Homogeneous Vinyl Table Mat, Blue, 3/8" x 2' x 50'
Mfr # VME2460B
Zoro # G7566265
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # VME2460B
- Zoro # G7566265
- UPC # 665355883366
- Country of Origin United States
- Category Static Control Products
Description
Designed for use at workstations and other manufacturing areas, the three layer VME Vinyl serves a dual purpose: the closed-cell foam absorbs and reduces the shock and impacts associated with manufacturing electronic equipment such as disk drives and hard drives, while also dissipating static through immediate touch prior to handling such static-sensitive equipment. Made from two layers of polyvinyl chloride foam that encase a layer of conductive fleece to form an expanded static dissipative work surface. Resistant to degradation by inorganic acids, organic acids, reducing agents, detergent solutions, alcohols, aliphatic hydrocarbons, mineral oil, and aldehydes. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Capacitance Decade Box, 5 Decades (380405)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L100#)
- KLEIN TOOLS AC/DC Voltage and GFCI Receptacle Outlet Test Kit (ET45VP)
- DWYER INSTRUMENTS Dwyer Digital Signal Generator (CSG)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service Kit, Red, Wrist Band Set, Bulldog Ground Cord (FSM2424R)
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 10mm Blue Fabric Band (WB1845)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud And Socket (CS0126-Stud/Socket)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- Transforming Technologies Static Control Products