Shop All Static Control Products
Transforming Technologies
Tool Carrier, Conductive
Mfr # TC0839
Zoro # G7566904
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # TC0839
- Zoro # G7566904
- UPC # 665355882833
- Country of Origin Unknown
- Category Static Control Products
Description
The TC0839 tool caddy is designed for use in ESD controlled areas where there are ESD sensitive devices. A convenient open tool box made from conductive polypropylene provides static-safe storage of tools and components. The durable tool caddy is made from industrial strength ESD safe materials. Storage can be divided with up to four (4) optional insert trays (TC0843). Made from conductive Polypropylene plastic Surface resistivity: <10^5 (ASTM D-257) Static Decay: < 1 sec. (FTMS 101C, Method 4046 )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- SPRAYWAY Anti-Stat Static Eliminator, 20oz (SW955-1)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL5000)
- TRANSFORMING TECHNOLOGIES Heel Grounder, XL Size - 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360XL)
- TRANSFORMING TECHNOLOGIES Parking Station Used With Dual Conductor Constant Monitors (CP3000)
- TRANSFORMING TECHNOLOGIES Disposable Heel Grounder (Yellow/Black) Long, 24" (HG4560L)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 20" x 36", Black (FM62036BK)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT3640GY)
- TRANSFORMING TECHNOLOGIES 40 x 37 x 15 mm Transparent Lid (SM0882)
- TRANSFORMING TECHNOLOGIES Green ESD Tray Liner, 16" x 24" (TM332000GN)
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- Transforming Technologies Static Control Products