Shop All Static Control Products
Transforming Technologies
StaticAIRE Still Air Ionizers
Mfr # IN1000
Zoro # G7566956
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # IN1000
- Zoro # G7566956
- UPC # 665355876351
- Country of Origin China
- Category Static Control Products
Description
Eliminate Static in confined areas without airflow with the StaticAIRE still air ionizer The StaticAIRE Still Air Ionizer quickly and effectively eliminates static without using airflow. It’s designed for use in a variety of localized applications where space is limited and is ideal for installation inside equipment. The IN1000 is an ideal product for mini-environments, analytical laboratories and cleanrooms. The StaticAIRE Ionizer was designed to be virtually maintenance-free. The IN1000 is factory set to achieve a maximum balanced ion output in standard, non-air assisted applications. Balance and pulse rate can be adjusted quickly to achieve optimal performance with trimpots located on the front of the ionizer. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer/Switch, 0 to 500 psi (GC357MO2L41EW500#G)
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S)
- DWYER INSTRUMENTS Calibration Pump (A-396A)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-3500)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 4mm Blue Fabric Band (WB1637)
- TRANSFORMING TECHNOLOGIES Conductive Vinyl Chair Mat, 36"x48" (FM73648)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- TRANSFORMING TECHNOLOGIES Universal Snap Kit (CS1090)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service Kit, Red, Wrist Band Set, Bulldog Ground Cord (FSM2424R)
- TENNESEE MAT CO Wearwell Clean Room Mat 2' x 3' White (095.2x3WH)
- Transforming Technologies Static Control Products