Shop All Static Control Products
Transforming Technologies
Sole Ground, 2 Meg, Small
Mfr # HG6012
Zoro # G7566098
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # HG6012
- Zoro # G7566098
- UPC # 665355876191
- Country of Origin China
- Category Static Control Products
Description
Full coverage sole Grounders provide a more complete path to ground than regular heel or toe grounders due to a wider and more consistent contact area. ESD Sole Grounders (or ESD Foot Grounders) have over 20 times the surface contact of standard esd heel straps. This surface area advantage extends the life of the sole grounder over a standard heel grounders which fail over time due to even the slightest contamination, necessitating replacement or cleaning, wasting time and costing money. These sole grounders provide rapid and complete static dissipation due to constant contact through entire walking motion. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A rugged 1 meg ohm buried resistor is standard. Heel grounders are worn on both feet to provide consistent grounding while in motion. Available in XS,S, M and L sizes with one or two meg resistors. Sizing Guide HG6005 – XS: Mens sizes up to size 6 HG6010 – S: Mens sizes 7-9 HG6020 – M: Mens sizes 10-12 HG6030 – L: Mens sizes 12+ Meets or exceeds requirements of ANSI ESDS20.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- TRACEABLE Thermistor Thrmetr, -58 to 572F, Digital (4039)
- DWYER INSTRUMENTS Dwyer 3-Way Vent Valve (A-310B)
- DESCO ESD Ground Cord, 12 Ft (09680)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- TRANSFORMING TECHNOLOGIES Parking Station Used With Dual Conductor Constant Monitors (CP3000)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black (FM66036BK)
- TRANSFORMING TECHNOLOGIES 24" x 72" x .080", Gray, Rubber Table Mat, Including Hardware (MT2472GY)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud And Socket (CS0126-Stud/Socket)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- SCS ESD Clips, Alligator, PK25 (09700)
- Transforming Technologies Static Control Products