Shop All Ionizing & Static Removal Bars
Transforming Technologies
SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 44"
Mfr # IN1200-44
Zoro # G7283212
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
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
- Brand Transforming Technologies
- MFR # IN1200-44
- Zoro # G7283212
- UPC # 665355876382
- Country of Origin China
- Category Ionizing & Static Removal Bars
Description
Remote controlled ionizing bar that quickly eliminates static charge The SCION IN1200 ionizing bar is an effective tool to eliminate static in the electronics, plastics, chemicals, printing, tex-tile, optical and other industries. Utilizing AC Square Wave Technology, the SCIONTM IN1200 delivers uniform streams of ionized air that quickly eliminates static charge. The ionizing bar features a unique aerodynamic design that ionizes a local area without disruption laminar flow. The versatile bar can be adjusted for the optimal performance in a range of application with a simple remote control. Available in four different lengths: 12”, 22”, 44” and 64”
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
- KO-KEN T Handle Socket 13mm 6 Point 300 x 250mm (104M-13)
- GARANT Box Cutter with 2-Component Handle, Supplied with: 3 blades (845020)
- ENCORE PACKAGING Battery, 4 Ah, Li-Ion, Button Tab, 18/20VDC (E1260-28-D)
- SLUGGER BY FEIN Magnetic Drill Press, 750 RPM, 14.2 A (JMU 404M)
- TRANSFORMING TECHNOLOGIES SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 12" (IN1200-12)
- SCS Dissipative Table Mat, Blue, 2 x 4 ft. (8900)
- EXAIR Stay Set Ion Air Jet Blowoff Station (8495-9362)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- EXAIR Ion Air Jet Kit (8494)
- Transforming Technologies Ionizing & Static Removal Bars