Shop All Ionizing & Static Removal Bars
Transforming Technologies
SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 22"
Mfr # IN1200-22
Zoro # G7283228
product price: $947.99
/ea
Free Shipping & Returns
$947.99
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
- Brand Transforming Technologies
- MFR # IN1200-22
- Zoro # G7283228
- UPC # 665355876375
- Country of Origin China
- Category Ionizing & Static Removal Bars
Description
Remote controlled ionizing bar that quickly eliminates static charge The SCION IN1200 ionizing bar is an effective tool to eliminate static in the electronics, plastics, chemicals, printing, tex-tile, optical and other industries. Utilizing AC Square Wave Technology, the SCIONTM IN1200 delivers uniform streams of ionized air that quickly eliminates static charge. The ionizing bar features a unique aerodynamic design that ionizes a local area without disruption laminar flow. The versatile bar can be adjusted for the optimal performance in a range of application with a simple remote control. Available in four different lengths: 12”, 22”, 44” and 64”
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
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- DIABLO High Carbon Steel Spade Bit Set 6 pc (DSPD4920-S6)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- TRANSFORMING TECHNOLOGIES SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 12" (IN1200-12)
- SCS Dissipative Table Mat, Blue, 2 x 4 ft. (8900)
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- EXAIR Ion Air Jet Kit (8494)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- EXAIR Stay Set Ion Air Jet Blowoff Station (8495-9362)
- EXAIR Ionizing Bar, GEN4, 9" (8009)
- Transforming Technologies Ionizing & Static Removal Bars