Shop All Static Control Products
Transforming Technologies
Metal Adj. Wrist Strap, 4mm Machined Post
Mfr # WB6014
Zoro # G7567114
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # WB6014
- Zoro # G7567114
- UPC # 665355883946
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Description
The WB6000 Series Metal Wrist Band and Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a high quality adjustable, one size fits all metal wrist strap set with an insulating outer surface and stainless steel inner surface. The band is standard with 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact. The Band Set is completed with a premium coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms. Available with a 6ft, 12ft or 20ft coil cord. You can also purchase the band only. Right angle coil cords are available in the 6ft or 12ft lengths Anti static wrist strap sets are great personal grounding solutions and the WB6000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFC-224-3000-G)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- B&K PRECISION Battery Capacity Analyzer, 20 DC, LED (600B)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Small (WB0050S)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service Kit, Red, Wrist Band Set, Center Snap Ground Cord (FSM2424RSG)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud And Socket (CS0126-Stud/Socket)
- TRANSFORMING TECHNOLOGIES Grounding Cable for CM410, CM420 Constant Monitor (CM410-GND)
- TRANSFORMING TECHNOLOGIES 40 x 37 x 15 mm Transparent Lid (SM0882)
- BOTRON CO Conductive Tray 14.5in (B09501)
- Transforming Technologies Static Control Products