Shop All Static Control Products
Transforming Technologies
Low Profile Cpt, 15', 1 Meg, Male
Mfr # CP2522
Zoro # G7566432
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # CP2522
- Zoro # G7566432
- UPC # 665355874388
- Country of Origin China
- Category Static Control Products
Description
The CP2522 low profile ground cords are highly durable and reliable ground cords. Equipped with two standard banana jacks, the CP2522 cords grounds up to two operators at the same time. The low profile, molded head has built in male snapfor a sequre worksurface attachment. A 15' black ground cord terminate with a standard 1/8" (#10) ring terminal for a solid connection to ground. Also available with a 8mm ring terminal. Meets or exceeds requirements of ANSI ESD-S20.20.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L300#)
- U-VIEW ULTRAVIOLET SYSTEMS Combustion Leak Detector/Tester Kit (UV560000)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH1)
- GENERAL Digital Moisture Meter Kit, Roller Probe (MM70D-7022KIT)
- TRANSFORMING TECHNOLOGIES 24" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT2440GY)
- TRANSFORMING TECHNOLOGIES 30" x 60" x .080", Gray, Rubber Table Mat, Including Hardware (MT3060GY)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- TRANSFORMING TECHNOLOGIES Parking Station Used With Dual Conductor Constant Monitors (CP3000)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- Transforming Technologies Static Control Products