Shop All Static Control Products
Transforming Technologies
IDP-STAT Permanently Dissipative Cleanroom Matting, 4'x7'
Mfr # MT554872
Zoro # G7567613
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # MT554872
- Zoro # G7567613
- UPC # 665355881003
- Country of Origin United States
- Category Static Control Products
Description
Protect your sensitive items with this ultra-clean, particle-free, permanently static dissipative cleanroom ESD matting. The IDP-STAT 5500 series utilizes a patented inherently static dissipative polymer alloy system to provide clean, permanent ESD protection. The IDP-STAT 5500 series provides consistent static dissipation that is not dependent on humidity and will last the life of the mat. The 5500 series ESD control mats are ultra-clean: Non-outgassing, non-blooming Contains no particulates, plasticizers or phthalates Permanently anti-static With minimal cleaning requirements, the IDP-STAT material is ideal for cleanroom settings. Engineered with superior durability and see-through clarity, the IDP-STAT 5500 is an ideal material for softwall panels to separate working areas in controlled environments such as cleanrooms and data centers. Applications: Ideal for use in controlled environments such as cleanrooms. Creates an ultra-clean ESD safe work area by grounding for electrical charges as well as protecting the work surface from damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.25.2000.L)
- TRIPLETT Combustible Gas Detector, 32 to 122F (GSM100)
- TRIPLETT Indoor/Outdoor Temperature Indicator (TM020)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- TRANSFORMING TECHNOLOGIES ESD Mitered Corner Edge Ramp, Male, Yellow, 4" x 24" (PV3116)
- TRANSFORMING TECHNOLOGIES Overhead Ionizer (IN5130)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium Cc, 6', 4mm Machined Post (WB4037)
- TRANSFORMING TECHNOLOGIES Socket, Connection 10mm Socket To 10mm Socket (CS0128-Socket)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- TRANSFORMING TECHNOLOGIES Clinch Snap, 10mm, Male (CS1020)
- PARTNERS BRAND Reclosable Static Shielding Bags, 9" x 12", Transparent, 100/Case (STC359)
- Transforming Technologies Static Control Products