Shop All Static Control Products
Transforming Technologies
Heel Grounder, 35mm Cup, D-Ring, 1 Meg, Long Ribbon
Mfr # HG1246
Zoro # G7564147
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # HG1246
- Zoro # G7564147
- UPC # 665355876016
- Country of Origin China
- Category Static Control Products
Description
The Transforming Technologies HG1246 Heel Grounder is a superior quality, cup-style shoe grounding system designed for mobile personnel.
The HG1246 is comfortable with most footwear and includes an adjustable D-ring and a full 36′′ conductive ribbon. These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A molded 1 meg ohm resistor is standard and visible. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Meets or exceeds requirements of ANSI ESD-S20.20.
The HG1246 is comfortable with most footwear and includes an adjustable D-ring and a full 36′′ conductive ribbon. These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A molded 1 meg ohm resistor is standard and visible. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Meets or exceeds requirements of ANSI ESD-S20.20.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- DWYER INSTRUMENTS Differential Pressure Controller, 05 (DHC-003)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service Kit, Red, Wrist Band Set, Center Snap Ground Cord (FSM2424RSG)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- TRANSFORMING TECHNOLOGIES ESD Mitered Corner Edge Ramp, Male, Yellow, 4" x 24" (PV3116)
- TRANSFORMING TECHNOLOGIES Table Mat Grounding Kit, 1 Cp2522 Ground Cord, 1 Ground Snaps Cs1090 (GK1000)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .060", Gray, Rubber Table Mat, Roll (MT2530GY)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 24 In., Blue (2059S-18x24BKT)
- Transforming Technologies Static Control Products