Shop All Static Control Products
Transforming Technologies
Heel Grounder, 35mm Cup, Buckle, 1 Meg
Mfr # HG1232
Zoro # G7563237
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # HG1232
- Zoro # G7563237
- UPC # 665355876009
- Country of Origin China
- Category Static Control Products
Description
The Transforming Technologies HG1232 Heel Grounder is a superior quality, cup-style shoe grounding system designed for mobile personnel.
The HG1232 is comfortable with most footwear and includes a buckle closure for excellent fit. A full 36′′ conductive ribbon is used to make contact with the body. These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A molded 1 meg ohm resistor is standard and visible. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Meets or exceeds requirements of ANSI ESD-S20.20.
The HG1232 is comfortable with most footwear and includes a buckle closure for excellent fit. A full 36′′ conductive ribbon is used to make contact with the body. These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A molded 1 meg ohm resistor is standard and visible. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Meets or exceeds requirements of ANSI ESD-S20.20.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- FLUKE AC Flxbl Current Probe, 6000A, 36inJaw, PK4 (I17XX-FLEX6K4P/WWG)
- EXTECH Digital Hygrometer, Alarm, 14 to 140 F (445815)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, w/U-Clamp (213D-254E)
- TRANSFORMING TECHNOLOGIES Disposable Wrist Strap (WB5407)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service Kit, Red, Wrist Band Set, Bulldog Ground Cord (FSM2424R)
- TRANSFORMING TECHNOLOGIES VinylSTAT E - Homogeneous Vinyl Table Mat, Blue, 3/8" x 2' x 50' (VME2460B)
- TRANSFORMING TECHNOLOGIES Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090 (GK2000)
- TRANSFORMING TECHNOLOGIES ComfortDOME Anti-Fatigue Mat, 3' x 4', Interlock, Center Piece (FM53X4IC)
- TRANSFORMING TECHNOLOGIES Screw Snap Set, 10mm Stud (CS0123)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Gray (1059-2x4GKT)
- Transforming Technologies Static Control Products