Shop All Static Control Products
Transforming Technologies
Gray ESD Tray Liner, 16" x 24"
Mfr # TM332000GY
Zoro # G7565574
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # TM332000GY
- Zoro # G7565574
- UPC # 665355882888
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
The ESD tray liners are used to line the surface of process trays to keep items protected and from sliding around. ESD rubber provides a better path-to-ground and cushion versus the hard surface of the conductive tray. The economical dual layer rubber material is cut to fit a16"x24" process tray.The 0.080" thick ESD tray liner has a dissipative top layer and a conductive bottom layer. Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector (2203-20)
- TRANSFORMING TECHNOLOGIES Non-Marking Heel Grounder, 1 Meg (HG1360NM-2)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- TRANSFORMING TECHNOLOGIES Parking Station Used With Dual Conductor Constant Monitors (CP3000)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium Cc, 6', 4mm Machined Post (WB4037)
- TRANSFORMING TECHNOLOGIES 30" x 36" x .060", Royal Blue, Rubber Table Mat, Including Hardware (MTLP3036RB)
- TRANSFORMING TECHNOLOGIES Clean Room Sheet Protector, Permanently Static Dissipative, 8.6”x11.25” (DC1185.IDP)
- MAKITA Flexible Anti-Static Hose, 1-1/4" x 32", (199453-9)
- Transforming Technologies Static Control Products